WEATHERSTRIPPING REPAIR COMPOUND 150 mL
893.850385
- UNSPSC 31201607
0893850385083 1
0893850385083 1
Delivery
In stock delivery from our warehouses.
A single part compound designed to provide a quick, permanent method of repair to damaged weatherstripping
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Contents | 150 ml |
| EAN | 4056807440491 |
Features
| Effective bonding of rubber to rubber or rubber to metal |
| Excellent for attaching trim or weatherstrip section |
| Can be applied to lacquered or acrylic and enamel surfaces |
| Set-up time allows for repositioning after initial contact |
Applications
Spread a thin coat of product over damaged or repaired areas and smooth out with appropriate tool. After the mastic has formed a skin, coat lightly with a silicone. This will provide long lasting weathering and keep the area pliable
Notices
If it is necessary to close door or other area containing repair immediately following the repair, place a piece of polyethylene over repaired area and remove after curing takes place